Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black

  • Mfr # ZUSABSR-S-205

  • Zoro # G2447044


product price:  $96.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSABSR-S-205
Zoro #
G2447044
UPC #
193005340971
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length - Foam
12 in
Thickness - Foam
1/2 in
Length Tolerance
+/-1.00 in

Details

Item
Buna-N Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength (PSI)
70
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Material - Foam
Buna-N
Backing Type
Plain
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Standards
ASTM D1056 2B1, FMVSS 302
Color - Foam
Black
Temp. Range (F)
-40 to 200
Density
14 lb/cu ft
Tensile Strength
70 psi
Minimum Temperature
-40 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Good
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Chemical Resistance
Fair
Material Skin
None
Abrasion Resistance
Fair
Water Resistance
Good
Flexibility
Excellent
Grade
Standard
Texture
Smooth
Maximum Temperature
200 Degrees F
Oil Resistance
Excellent
Firmness @ 25% Deflection
3 psi

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.