Shop ZORO SELECT

Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSAESR-205
  • Zoro # G7272074

product price: 
$
20.69
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-205
Zoro #
G7272074
UPC #
193005197001
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Thickness Tolerance
+/-0.05 in
Backing Type
Plain
Backing Type - Foam
Plain
Density
18 lb/cu ft
Item - Foam
Foam Sheet
Standards
ASTM D1056 2A3, FMVSS 302
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EPDM
Tensile Strength
70 psi
Flexibility
Fair
Material Skin
None
Minimum Temperature
-90 Degrees F
Maximum Temperature
275 Degrees F
Abrasion Resistance
Fair
Texture
Smooth
Grade
Standard
Oil Resistance
Poor
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good
Number of Adhesive Sides
0
Water Resistance
Excellent
Firmness @ 25% Deflection
11 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Length - Foam
12 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Thickness - Foam
1/4 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.