Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Red

  • Mfr # ZUSASSR-F-203

  • Zoro # G2445057


product price:  $68.79
/ea

Key Features

Color
Red
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-F-203
Zoro #
G2445057
UPC #
193005342128
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Length - Foam
12 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/4 in

Details

Item
Silicone Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Density
50 lb/cu ft
Cell Type - Foam
Closed Cell
Temp. Range (F)
-100 to 500
Standards
ASTM D1056 2D4
Backing Type
Plain
Tensile Strength (PSI)
200
Material - Foam
Silicone
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
17
Color - Foam
Red
Backing Type - Foam
Plain
Tensile Strength
200 psi
Water Resistance
Good
Chemical Resistance
Good
Grade
Standard
Number of Adhesive Sides
0
Flexibility
Poor
Abrasion Resistance
Fair
Oil Resistance
Fair
Material Skin
None
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
17 psi
Firmness
Firm (¿14 psi)
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Texture
Textured
Minimum Temperature
-100 Degrees F

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.