Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Red

  • Mfr # ZUSASSR-F-217
  • Zoro # G2445118
product price: 
$
83.19
/ea

Key Features

Color
Red
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-F-217
Zoro #
G2445118
UPC #
193005342265
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Silicone
Backing Type
Adhesive
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type - Foam
Adhesive
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
200
Density
50 lb/cu ft
Firmness @ 25% Deflection (PSI)
17
Standards
ASTM D1056 2D4
Color - Foam
Red
Item - Foam
Foam Sheet
Tensile Strength
200 psi
Material Skin
None
Oil Resistance
Fair
Texture
Textured
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Flexibility
Poor
Number of Adhesive Sides
1
Firmness @ 25% Deflection
17 psi
Weather Resistance
Excellent
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Water Resistance
Good
Grade
Standard
Firmness
Firm (¿14 psi)
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
1/8 in
Length - Foam
24 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.