Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/4 in Thick, Gray

  • Mfr # ZUSA-XPE-10
  • Zoro # G2448024

product price: 
$
18.19
/ea

Key Features

Color
Gray
Material
Polyethylene
Length
12 in
Width
12 in
Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-10
Zoro #
G2448024
UPC #
193005343439
Country of Origin
United States
Item
Foam Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Backing Type
Plain
Material - Foam
Polyethylene
Color - Foam
Gray
Temp. Range (F)
-20 Degrees to 160 Degrees F
Firmness @ 25% Deflection (PSI)
7
Density
2 lb/cu ft
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
40
Standards
UL 94 HF-1
Tensile Strength
40 psi
Number of Adhesive Sides
0
Minimum Temperature
-20 Degrees F
Oil Resistance
Good
Grade
Standard
Maximum Temperature
160 Degrees F
Material Skin
None
Weather Resistance
Good
Compression Set
10 %
Texture
Smooth
Firmness
Soft (5 to 8 psi)
Chemical Resistance
Good
Firmness @ 25% Deflection
7 psi
Water Resistance
Good
Flexibility
Good
Abrasion Resistance
Excellent
Chemical Compatibility
Shell Material
Polyethylene
Wire Color
Gray
Traction Material
Polyethylene

Dimensions

Length
12 in
Width
12 in
Thickness
3/4 in
Width - Foam
12 in
Length - Foam
12 in
Width Tolerance
+/-1 in
Thickness - Foam
3/4 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.