Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/4 in Thick, Gray

  • Mfr # ZUSA-XPE-22
  • Zoro # G2448128

product price: 
$
21.79
/ea

Key Features

Color
Gray
Material
Polyethylene
Length
12 in
Width
12 in
Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-22
Zoro #
G2448128
UPC #
193005343514
Country of Origin
United States
Item
Foam Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
7
Backing Type - Foam
Adhesive
Cell Type - Foam
Closed Cell
Temp. Range (F)
-20 Degrees to 160 Degrees F
Backing Type
Adhesive
Color - Foam
Gray
Tensile Strength (PSI)
40 psi
Density
2 lb/cu ft
Standards
UL 94 HF-1
Material - Foam
Polyethylene
Item - Foam
Foam Sheet
Tensile Strength
40 psi
Adhesive Type
Acrylic
Weather Resistance
Good
Chemical Resistance
Good
Oil Resistance
Good
Maximum Temperature
160 Degrees F
Firmness @ 25% Deflection
7 psi
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Excellent
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Good
Grade
Standard
Compression Set
10 %
Minimum Temperature
-20 Degrees F
Number of Adhesive Sides
1
Firmness
Soft (5 to 8 psi)
Texture
Smooth
Water Resistance
Good
Chemical Compatibility
Shell Material
Polyethylene
Wire Color
Gray
Traction Material
Polyethylene

Dimensions

Length
12 in
Width
12 in
Thickness
3/4 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
3/4 in
Length - Foam
12 in
Width - Foam
12 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.