Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Brown

  • Mfr # ZUSA12CR10480-35
  • Zoro # G2445583

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Silicone
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA12CR10480-35
Zoro #
G2445583
UPC #
193005180645
Country of Origin
United States
Item
Foam Sheet
Color
Brown
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
100
Density
29 lb/cu ft
Material - Foam
Silicone
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
9
Standards
ASTM D1056 2D3
Item - Foam
Foam Sheet
Color - Foam
Brown
Backing Type
Adhesive
Tensile Strength
100 psi
Material Skin
None
Abrasion Resistance
Fair
Flexibility
Fair
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Firmness
Medium (9 to 13 psi)
Oil Resistance
Fair
Firmness @ 25% Deflection
9 psi
Minimum Temperature
-100 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
5 %
Water Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Grade
Deformation-Resistant
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Brown

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Width - Foam
12 in
Length Tolerance
+/-1 in
Length - Foam
12 in
Width Tolerance
+/-1 in
Thickness - Foam
3/8 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Deformation-Resistant, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Brown, Density 29 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.