Foam Strip, Closed Cell, 1 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-FR-21
  • Zoro # G2441846
product price: 
$
44.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
1 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-FR-21
Zoro #
G2441846
UPC #
193005243968
Country of Origin
China

Dimensions

Length
120 in
Width
1 in
Thickness
3/8 in
Width - Foam
1 in
Thickness - Foam
3/8 in
Length - Foam
10 ft
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Density
10 lb/cu ft
Material - Foam
Neoprene
Cell Type - Foam
Closed Cell
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
3
Standards
ASTM D1056 2C1, UL 94 HF-1
Color - Foam
Black
Tensile Strength (PSI)
60
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Temp. Range (F)
-70 Degrees to 200 Degrees F
Tensile Strength
60 psi
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Excellent
Maximum Temperature
200 Degrees F
Minimum Temperature
-70 Degrees F
Grade
Flame-Resistant
Oil Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Chemical Resistance
Fair
Number of Adhesive Sides
1
Water Resistance
Good
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Firmness @ 25% Deflection
3 psi
Maximum Adhesive Temperature
230 Degrees F
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.