Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Red

  • Mfr # ZUSASSR-F-206
  • Zoro # G2445066
product price: 
$
60.99
/ea

Key Features

Color
Red
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-F-206
Zoro #
G2445066
UPC #
193005342159
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Density
50 lb/cu ft
Firmness @ 25% Deflection (PSI)
17
Material - Foam
Silicone
Backing Type
Plain
Standards
ASTM D1056 2D4
Tensile Strength (PSI)
200
Backing Type - Foam
Plain
Color - Foam
Red
Item - Foam
Foam Sheet
Temp. Range (F)
-100 Degrees to 500 Degrees F
Cell Type - Foam
Closed Cell
Tensile Strength
200 psi
Maximum Temperature
500 Degrees F
Abrasion Resistance
Fair
Flexibility
Poor
Texture
Textured
Number of Adhesive Sides
0
Firmness @ 25% Deflection
17 psi
Water Resistance
Good
Grade
Standard
Chemical Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Firmness
Firm (¿14 psi)
Oil Resistance
Fair
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Length - Foam
24 in
Thickness - Foam
1/16 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.