Shop ZORO SELECT

Foam Strip, Closed Cell, 7/8 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-231
  • Zoro # G2441049

product price: 
$
42.69
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
7/8 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-231
Zoro #
G2441049
UPC #
193005242091
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-70 Degrees to 200 Degrees F
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Color - Foam
Black
Standards
ASTM D1056 2C3, FMVSS 302
Firmness @ 25% Deflection (PSI)
13
Tensile Strength (PSI)
100 psi
Cell Type - Foam
Closed Cell
Density
20 lb/cu ft
Material - Foam
Neoprene
Item - Foam
Foam Strip
Tensile Strength
100 psi
Grade
Standard
Chemical Resistance
Fair
Minimum Temperature
-70 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Water Resistance
Good
Flexibility
Fair
Texture
Smooth
Firmness
Medium (9 to 13 psi)
Material Skin
None
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Firmness @ 25% Deflection
13 psi
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
7/8 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Width - Foam
7/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Length - Foam
10 ft

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 7/8 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.