Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-FR-215
  • Zoro # G2442196

product price: 
$
91.69
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-FR-215
Zoro #
G2442196
UPC #
193005341824
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Temp. Range (F)
-70 Degrees to 200 Degrees F
Backing Type
Plain
Tensile Strength (PSI)
60 psi
Cell Type - Foam
Closed Cell
Material - Foam
Neoprene
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Color - Foam
Black
Standards
ASTM D1056 2C1, UL 94 HF-1
Density
10 lb/cu ft
Tensile Strength
60 psi
Firmness @ 25% Deflection
3 psi
Minimum Temperature
-70 Degrees F
Number of Adhesive Sides
0
Material Skin
None
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Oil Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Chemical Resistance
Fair
Abrasion Resistance
Fair
Water Resistance
Good
Maximum Temperature
200 Degrees F
Grade
Flame-Resistant
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width - Foam
12 in
Length - Foam
24 in
Thickness - Foam
1/2 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.