Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red

  • Mfr # ZUSASSR-F-210

  • Zoro # G2445023


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-F-210
Zoro #
G2445023
UPC #
193005342197
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Length - Foam
24 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Silicone
Backing Type - Foam
Plain
Backing Type
Plain
Item - Foam
Foam Sheet
Color - Foam
Red
Temp. Range (F)
-100 to 500
Firmness @ 25% Deflection (PSI)
17
Density
50 lb/cu ft
Tensile Strength (PSI)
200
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2D4
Tensile Strength
200 psi
Firmness
Firm (¿14 psi)
Grade
Standard
Maximum Temperature
500 Degrees F
Texture
Textured
Weather Resistance
Excellent
Flexibility
Poor
Oil Resistance
Fair
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
17 psi
Chemical Resistance
Good
Abrasion Resistance
Fair
Water Resistance
Good
Adhesive Type
Plain Backing
Material Skin
None
Number of Adhesive Sides
0

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.