Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-FR-213

  • Zoro # G2442144


product price: $44.85
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-FR-213
Zoro #
G2442144
UPC #
193005341800
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/4 in
Length - Foam
24 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength (PSI)
60
Density
10 lb/cu ft
Color - Foam
Black
Cell Type - Foam
Closed Cell
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
3
Item - Foam
Foam Sheet
Temp. Range (F)
-70 to 200
Backing Type
Plain
Standards
ASTM D1056 2C1, UL 94 HF-1
Backing Type - Foam
Plain
Tensile Strength
60 psi
Material Skin
None
Grade
Flame-Resistant
Adhesive Type
Plain Backing
Flexibility
Excellent
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Firmness @ 25% Deflection
3 psi
Minimum Temperature
-70 Degrees F
Number of Adhesive Sides
0
Texture
Smooth
Oil Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.