Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Black

  • Mfr # ZUSASSR-B-105
  • Zoro # G2444619

product price: 
$
53.79
/ea

Key Features

Color
Black
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-B-105
Zoro #
G2444619
UPC #
193005341985
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
11
Tensile Strength (PSI)
100
Density
39 lb/cu ft
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Item - Foam
Foam Sheet
Backing Type
Plain
Backing Type - Foam
Plain
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Fair
Water Resistance
Good
Number of Adhesive Sides
0
Firmness
Medium (9 to 13 psi)
Grade
Standard
Texture
Textured
Firmness @ 25% Deflection
11 psi
Oil Resistance
Fair
Material Skin
None
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Flexibility
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Black
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/16 in
Width - Foam
12 in
Length - Foam
24 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.