Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red

  • Mfr # ZUSASSR-F-218
  • Zoro # G2445136
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-F-218
Zoro #
G2445136
UPC #
193005342272
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
17
Material - Foam
Silicone
Item - Foam
Foam Sheet
Temp. Range (F)
-100 Degrees to 500 Degrees F
Standards
ASTM D1056 2D4
Cell Type - Foam
Closed Cell
Backing Type - Foam
Adhesive
Color - Foam
Red
Tensile Strength (PSI)
200
Density
50 lb/cu ft
Backing Type
Adhesive
Tensile Strength
200 psi
Water Resistance
Good
Chemical Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Fair
Grade
Standard
Firmness @ 25% Deflection
17 psi
Oil Resistance
Fair
Minimum Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Texture
Textured
Material Skin
None
Flexibility
Poor
Firmness
Firm (¿14 psi)
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/4 in
Length - Foam
24 in
Width - Foam
12 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.