Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/16 in Thick, Red

  • Mfr # ZUSASSR-33

  • Zoro # G2442695


product price: $61.29
/ea

Key Features

Color
Red
Material
Silicone
Length
24 in
Width
12 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-33
Zoro #
G2442695
UPC #
193005261719
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Thickness - Foam
3/16 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in

Details

Item
Silicone Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Item - Foam
Foam Sheet
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Density
42 lb/cu ft
Tensile Strength (PSI)
100
Backing Type
Adhesive
Color - Foam
Red
Backing Type - Foam
Adhesive
Temp. Range (F)
-100 to 500
Firmness @ 25% Deflection (PSI)
10
Tensile Strength
100 psi
Maximum Temperature
500 Degrees F
Adhesive Type
Acrylic
Flexibility
Fair
Chemical Resistance
Good
Texture
Textured
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Grade
Standard
Material Skin
None
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Number of Adhesive Sides
1
Firmness
Medium (9 to 13 psi)

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.