Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Red

  • Mfr # ZUSASSR-31
  • Zoro # G2442704

product price: 
$
57.99
/ea

Key Features

Color
Red
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-31
Zoro #
G2442704
UPC #
193005261696
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
10
Density
42 lb/cu ft
Standards
ASTM D1056 2D3
Backing Type
Adhesive
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
100 psi
Color - Foam
Red
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type - Foam
Adhesive
Tensile Strength
100 psi
Firmness @ 25% Deflection
10 psi
Oil Resistance
Fair
Minimum Temperature
-100 Degrees F
Material Skin
None
Number of Adhesive Sides
1
Flexibility
Fair
Adhesive Type
Acrylic
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Fair
Texture
Textured
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Length - Foam
24 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/16 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.