Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Gray

  • Mfr # ZUSASSR-FDA-109

  • Zoro # G2444393


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Silicone
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-FDA-109
Zoro #
G2444393
UPC #
193005342388
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Length - Foam
24 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/8 in

Details

Item
Silicone Sheet
Color
Gray
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Material - Foam
Silicone
Color - Foam
Gray
Item - Foam
Foam Sheet
Temp. Range (F)
-60 to 400
Density
22 lb/cu ft
Tensile Strength (PSI)
45
Firmness @ 25% Deflection (PSI)
9
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Cell Type - Foam
Closed Cell
Backing Type
Plain
Tensile Strength
45 psi
Material Skin
None
Number of Adhesive Sides
0
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Chemical Resistance
Good
Oil Resistance
Fair
Water Resistance
Good
Minimum Temperature
-60 Degrees F
Firmness @ 25% Deflection
9 psi
Grade
Food
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Texture
Ultra Smooth
Abrasion Resistance
Fair

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Food Grade, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.