Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Gray

  • Mfr # ZUSASSR-FDA-119
  • Zoro # G2444488

product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Silicone
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-FDA-119
Zoro #
G2444488
UPC #
193005342487
Country of Origin
China
Item
Foam Sheet
Color
Gray
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Firmness @ 25% Deflection (PSI)
9
Backing Type
Adhesive
Color - Foam
Gray
Density
22 lb/cu ft
Item - Foam
Foam Sheet
Tensile Strength (PSI)
45 psi
Cell Type - Foam
Closed Cell
Temp. Range (F)
-60 Degrees to 400 Degrees F
Material - Foam
Silicone
Tensile Strength
45 psi
Firmness @ 25% Deflection
9 psi
Material Skin
None
Number of Adhesive Sides
1
Grade
Food Grade
Abrasion Resistance
Fair
Texture
Ultra Smooth
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-100 Degrees F
Firmness
Medium (9 to 13 psi)
Maximum Adhesive Temperature
500 Degrees F
Flexibility
Fair
Chemical Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-60 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Gray
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Length - Foam
24 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1 in
Width - Foam
12 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Food Grade, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.