Foam Sheet, Closed Cell, 24 in W, 24 in L, 3/4 in Thick, Gray

  • Mfr # ZUSA-XPE-18

  • Zoro # G2448198


product price:  $61.99
/ea

Key Features

Color
Gray
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-18
Zoro #
G2448198
UPC #
193005343477
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
3/4 in
Length - Foam
24 in
Width - Foam
24 in
Thickness - Foam
3/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Polyethylene Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Polyethylene
Cell Type - Foam
Closed Cell
Item - Foam
Foam Sheet
Temp. Range (F)
-20 to 160
Backing Type - Foam
Adhesive
Density
2 lb/cu ft
Backing Type
Adhesive
Tensile Strength (PSI)
40
Firmness @ 25% Deflection (PSI)
7
Color - Foam
Gray
Standards
UL 94 HF-1
Tensile Strength
40 psi
Flexibility
Good
Minimum Temperature
-20 Degrees F
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Water Resistance
Good
Weather Resistance
Good
Firmness @ 25% Deflection
7 psi
Oil Resistance
Good
Texture
Smooth
Maximum Temperature
160 Degrees F
Abrasion Resistance
Excellent
Compression Set
10 %
Grade
Standard
Chemical Resistance
Good
Firmness
Soft (5 to 8 psi)
Maximum Adhesive Temperature
230 Degrees F

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.