Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/16 in Thick, Brown

  • Mfr # ZUSA12CR10480-43

  • Zoro # G2445565


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Silicone
Length
36 in
Width
36 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA12CR10480-43
Zoro #
G2445565
UPC #
193005180737
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/16 in
Length - Foam
36 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Width - Foam
36 in
Thickness - Foam
1/16 in

Details

Item
Silicone Sheet
Color
Brown
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Standards
ASTM D1056 2D3
Material - Foam
Silicone
Temp. Range (F)
-100 to 500
Tensile Strength (PSI)
100
Color - Foam
Brown
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
9
Density
29 lb/cu ft
Cell Type - Foam
Closed Cell
Tensile Strength
100 psi
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Material Skin
None
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Oil Resistance
Fair
Texture
Smooth
Grade
Deformation-Resistant
Minimum Temperature
-100 Degrees F
Compression Set
5 %
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Maximum Adhesive Temperature
500 Degrees F
Flexibility
Fair
Firmness @ 25% Deflection
9 psi
Water Resistance
Good
Maximum Temperature
500 Degrees F

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Deformation-Resistant, Length 36 in, Width 36 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Brown, Density 29 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products