Shop ZORO SELECT

Foam Sheet, Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Brown

  • Mfr # ZUSA12CR10480-47
  • Zoro # G2445608

product price: 
$
978.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Silicone
Length
36 in
Width
36 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA12CR10480-47
Zoro #
G2445608
UPC #
193005180775
Country of Origin
United States
Item
Foam Sheet
Color
Brown
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056 2D3
Backing Type
Adhesive
Item - Foam
Foam Sheet
Temp. Range (F)
-100 Degrees to 500 Degrees F
Cell Type - Foam
Closed Cell
Color - Foam
Brown
Firmness @ 25% Deflection (PSI)
9
Tensile Strength (PSI)
100 psi
Backing Type - Foam
Adhesive
Density
29 lb/cu ft
Material - Foam
Silicone
Tensile Strength
100 psi
Oil Resistance
Fair
Flexibility
Fair
Firmness @ 25% Deflection
9 psi
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Number of Adhesive Sides
1
Grade
Deformation-Resistant
Maximum Adhesive Temperature
500 Degrees F
Firmness
Medium (9 to 13 psi)
Material Skin
None
Compression Set
5 %
Chemical Resistance
Good
Texture
Smooth
Water Resistance
Good
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Brown
Traction Material
Silicone

Dimensions

Length
36 in
Width
36 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width - Foam
36 in
Width Tolerance
+/-1 in
Length - Foam
36 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Deformation-Resistant, Length 36 in, Width 36 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Brown, Density 29 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.