Shop ZORO SELECT

Foam Sheet, Closed Cell, 36 in W, 36 in L, 3/16 in Thick, Blue

  • Mfr # ZUSA-FRS-123
  • Zoro # G2443429

product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
36 in
Width
36 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-123
Zoro #
G2443429
UPC #
193005341312
Country of Origin
China
Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
10
Temp. Range (F)
-100 Degrees to 500 Degrees F
Material - Foam
Silicone
Standards
ASTM D1056 2D3, UL 94 HB
Color - Foam
Blue
Density
39 lb/cu ft
Tensile Strength (PSI)
90
Backing Type
Plain
Cell Type - Foam
Closed Cell
Tensile Strength
90 psi
Grade
Flame-Resistant
Texture
Textured
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Water Resistance
Good
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Firmness @ 25% Deflection
10 psi
Minimum Temperature
-100 Degrees F
Number of Adhesive Sides
0
Material Skin
None
Flexibility
Fair
Oil Resistance
Fair
Abrasion Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Dimensions

Length
36 in
Width
36 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Width - Foam
36 in
Width Tolerance
+/-1 in
Length - Foam
36 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 36 in, Width 36 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.