Foam Sheet, Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Red

  • Mfr # ZUSASSR-123
  • Zoro # G2442896
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
36 in
Width
36 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-123
Zoro #
G2442896
UPC #
193005341923
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
100
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type
Plain
Density
42 lb/cu ft
Color - Foam
Red
Material - Foam
Silicone
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
10
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Firmness @ 25% Deflection
10 psi
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Good
Number of Adhesive Sides
0
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Texture
Textured
Grade
Standard
Abrasion Resistance
Fair
Flexibility
Fair
Firmness
Medium (9 to 13 psi)
Material Skin
None
Minimum Temperature
-100 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
36 in
Width
36 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Length - Foam
36 in
Thickness - Foam
3/8 in
Length Tolerance
+/-1 in
Width - Foam
36 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.