Shop ZORO SELECT

Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Red

  • Mfr # ZUSASSR-124
  • Zoro # G2442975

product price: 
$
509.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
36 in
Width
36 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-124
Zoro #
G2442975
UPC #
193005341930
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width Tolerance
+/-1 in
Width - Foam
36 in
Length - Foam
36 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
10
Item - Foam
Foam Sheet
Material - Foam
Silicone
Tensile Strength (PSI)
100
Backing Type - Foam
Plain
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type
Plain
Standards
ASTM D1056 2D3
Color - Foam
Red
Density
42 lb/cu ft
Cell Type - Foam
Closed Cell
Tensile Strength
100 psi
Firmness @ 25% Deflection
10 psi
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Weather Resistance
Excellent
Flexibility
Fair
Grade
Standard
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Number of Adhesive Sides
0
Texture
Textured
Abrasion Resistance
Fair
Water Resistance
Good
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.