Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Red

  • Mfr # ZUSA-XPE-152

  • Zoro # G6989202


product price:  $16.99
/ea

Key Features

Color
Red
Material
Polyethylene
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-152
Zoro #
G6989202
UPC #
193005195557
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/2 in
Length - Foam
24 in

Details

Item
Polyethylene Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Type
Crosslink Foam
Cell Type - Foam
Crosslink
Stretch Limit
250%
Thickness Tolerance
+/-0.063 in
Material - Foam
Polyethylene
Standards
FMVSS 302
Firmness @ 25% Deflection (PSI)
14
Item - Foam
Foam Sheet
Temp. Range (F)
-40 Degrees to 225 Degrees F
Color - Foam
Red
Density
4 lb/cu ft
Backing Type - Foam
Plain
Tensile Strength (PSI)
85
Finish
Smooth Cellular
Backing Type
Plain
Tensile Strength
85 psi
Double-Sided
No
Number of Adhesive Sides
0
Chemical Resistance
Good
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Excellent
Material Skin
None
Firmness @ 25% Deflection
14 psi
Water Resistance
Good
Firmness
Firm (¿14 psi)
Maximum Temperature
225 Degrees F
Texture
Smooth
Weather Resistance
Good
Compression Set
12 %
Flexibility
Poor
Oil Resistance
Good
Adhesive Type
Plain Backing
Grade
Standard

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.