Foam Strip, Semi-Closed Cell, 2 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSA-CBPSR-236
  • Zoro # G3308709
product price: 
$
65.99
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
120 in
Width
2 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-CBPSR-236
Zoro #
G3308709
UPC #
193005038977
Country of Origin
United States

Dimensions

Length
120 in
Width
2 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Width - Foam
2 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Thickness - Foam
3/8 in

Details

Item
Foam Strip
Color
Black
Material
Buna-N/PVC
Shape
Strip
Cell Type
Semi-Closed Cell
Tensile Strength (PSI)
25
Color - Foam
Black
Cell Type - Foam
Semi-Closed Cell
Temp. Range (F)
-40 Degrees to 200 Degrees F
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
0.4
Material - Foam
Buna-N/PVC
Tensile Strength
25 psi
Item - Foam
Foam Strip
Density
5.5 lb/cu ft
Backing Type
Adhesive
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
0.4 psi
Adhesive Type
Acrylic
Flexibility
Excellent
Material Skin
None
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-30 Degrees F
Texture
Textured
Maximum Adhesive Temperature
230 Degrees F
Grade
Standard
Firmness
Extra Soft (0 to 4 psi)
Chemical Resistance
Good
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Weather Resistance
Good
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black

Description

Foam Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 120 in, Width 2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.