Shop ZORO SELECT

Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Yellow

  • Mfr # ZUSA-XPE-195
  • Zoro # G7045692

product price: 
$
23.89
/ea

Key Features

Color
Yellow
Material
Polyethylene
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-195
Zoro #
G7045692
UPC #
193005195991
Country of Origin
United States
Item
Foam Sheet
Color
Yellow
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Type
Crosslink Foam
Firmness @ 25% Deflection (PSI)
14
Temp. Range (F)
-40 Degrees to 225 Degrees F
Standards
FMVSS 302
Color - Foam
Yellow
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.063 in
Item - Foam
Foam Sheet
Backing Type
Adhesive
Finish
Smooth Cellular
Tensile Strength (PSI)
85
Stretch Limit
250%
Cell Type - Foam
Crosslink
Density
4 lb/cu ft
Material - Foam
Polyethylene
Tensile Strength
85 psi
Double-Sided
No
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-100 Degrees F
Weather Resistance
Good
Firmness
Firm (¿14 psi)
Chemical Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Water Resistance
Good
Flexibility
Poor
Material Skin
None
Oil Resistance
Good
Firmness @ 25% Deflection
14 psi
Number of Adhesive Sides
1
Grade
Standard
Compression Set
12 %
Adhesive Type
Acrylic
Maximum Temperature
180 Degrees F
Abrasion Resistance
Excellent
Chemical Compatibility
Shell Material
Polyethylene
Wire Color
Yellow
Traction Material
Polyethylene

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Length - Foam
24 in
Thickness - Foam
1/2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width - Foam
12 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.