Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSR-431
  • Zoro # G7839813
product price: 
$
42.29
/ea

Key Features

Color
Black
Length
36"
Width
36 in
Shape
Sheet
Backing Type
Acrylic Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-431
Zoro #
G7839813
UPC #
193005463489
Country of Origin
China
Color
Black
Shape
Sheet
Backing Type
Acrylic Adhesive
Standards
ASTM D1056 2C3, FMVSS-302
Temp. Range
-70 Degrees to 200 Degrees F
Cell Type - Foam
Closed Cell
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
13 psi
Density
20 lbs / cu. ft.
Tensile Strength (PSI)
100 psi
Temperature Range - Adhesives
-30° to 230° F
Grade
Standard
Firmness
Medium (9 - 13 psi)
Texture
Smooth
Item
Foam Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Maximum Temperature
200 Degrees F
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Minimum Temperature
-70 Degrees F
Tensile Strength
100 psi
Firmness @ 25% Deflection
13 psi
Cell Type
Closed Cell
Shell Material
Neoprene
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
36"
Width
36 in
Thickness
1/16"
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.