Foam Sheet, Crosslink, 24 in W, 24 in L, 1 11/16 in Thick, Charcoal

  • Mfr # ZUSA-XPE-248

  • Zoro # G2723655


product price:  $66.25
/ea

Key Features

Color
Gray
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-248
Zoro #
G2723655
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Thickness
1 11/16 in
Width - Foam
24 in
Width Tolerance
+/- 0.0625
Length - Foam
24 in
Length Tolerance
+/- 0.125
Thickness - Foam
1 11/16 in

Details

Item
Polyethylene Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Stretch Limit
0.5
Backing Type - Foam
Plain
Color - Foam
Charcoal
Material - Foam
Polyethylene
Backing Type
Plain
Tensile Strength (PSI)
32
Density
2 lb/cu ft
Item - Foam
Foam Sheet
Thickness Tolerance
+/-0.063 in
Firmness @ 25% Deflection (PSI)
9
Temp. Range (F)
-20 to 150
Cell Type - Foam
Crosslink
Type
Crosslink Foam
Finish
Coarse Cell
Tensile Strength
40 psi
Oil Resistance
Good
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Grade
Standard
Maximum Temperature
150 Degrees F
Number of Adhesive Sides
0
Compression Set
20 %
Firmness @ 25% Deflection
9 psi
Chemical Resistance
Good
Weather Resistance
Good
Water Resistance
Good
Texture
Smooth
Material Skin
None

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1 11/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 to 13 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.