Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Black

  • Mfr # ZUSA-XPE-93

  • Zoro # G6993585


product price:  $56.19
/ea

Key Features

Color
Black
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-93
Zoro #
G6993585
UPC #
193005194581
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
1 in
Width - Foam
24 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1 in
Length - Foam
24 in
Length Tolerance
+/-1.00 in

Details

Item
Polyethylene Sheet
Color
Black
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Temp. Range (F)
-40 Degrees to 225 Degrees F
Material - Foam
Polyethylene
Finish
Smooth Cellular
Stretch Limit
250%
Cell Type - Foam
Crosslink
Item - Foam
Foam Sheet
Standards
FMVSS 302
Type
Crosslink Foam
Color - Foam
Black
Density
4 lb/cu ft
Firmness @ 25% Deflection (PSI)
14
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.0625 in
Tensile Strength (PSI)
85
Backing Type
Plain
Tensile Strength
85 psi
Double-Sided
No
Material Skin
None
Weather Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Good
Compression Set
12 %
Texture
Smooth
Maximum Temperature
180 Degrees F
Minimum Temperature
-100 Degrees F
Grade
Standard
Abrasion Resistance
Excellent
Firmness
Firm (¿14 psi)
Firmness @ 25% Deflection
14 psi
Number of Adhesive Sides
0
Flexibility
Poor
Water Resistance
Good
Oil Resistance
Good

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.