Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue

  • Mfr # ZUSA-XPE-639

  • Zoro # G2822849


product price:  $14.49
/ea

Key Features

Color
Blue
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-639
Zoro #
G2822849
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Thickness
1/4 in
Width - Foam
24 in
Width Tolerance
+/- 0.0625
Thickness - Foam
1/4 in
Length Tolerance
+/- 0.125
Length - Foam
24 in

Details

Item
Polyethylene Sheet
Color
Blue
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Stretch Limit
200% to 300%
Cell Type - Foam
Crosslink
Material - Foam
Polyethylene
Firmness @ 25% Deflection (PSI)
40 to 50
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.063 in
Density
4 lb/cu ft
Standards
MVSS 302
Finish
Smooth Cellular
Tensile Strength (PSI)
70 to 100
Type
Crosslink Foam
Color - Foam
Blue
Temp. Range (F)
-100 to 180
Backing Type
Plain
Tensile Strength
85 psi
Grade
Standard
Oil Resistance
Good
Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Firmness @ 25% Deflection
14 psi
Compression Set
12 %
Adhesive Type
Plain Backing
Weather Resistance
Good
Material Skin
None
Water Resistance
Good
Firmness
Firm (¿14 psi)
Minimum Temperature
-100 Degrees F
Number of Adhesive Sides
0
Texture
Smooth
Abrasion Resistance
Excellent

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.