Zoro Select

Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black


original price: $11.24
15% off
new price: $9.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cell Type - Foam Crosslink
  • Material - Foam Polyethylene
  • Length - Foam 24 in
  • Backing Type - Foam Adhesive
  • Color - Foam Black
See all product information

Product Information

Dimensions

Width - Foam 24 in
Length - Foam 24 in
Width 24 in
Width Tolerance +/- 0.0625
Length Tolerance +/- 0.125
Length 24 in

Details

Item - Foam Foam Sheet
Cell Type - Foam Crosslink
Material - Foam Polyethylene
Thickness - Foam 1/8 in
Backing Type - Foam Adhesive
Color - Foam Black
Color Black
Density 4 lb/cu ft
Finish Smooth Cellular
Firmness @ 25% Deflection (PSI) 40 to 50
Thickness Tolerance +/-0.0625 in
Item Polyethylene Sheet
Material Polyethylene
Backing Type Adhesive
Type Crosslink Foam
Stretch Limit 200% to 300%
Thickness 1/8 in
Standards MVSS 302
Temp. Range (F) -100 to 180
Tensile Strength (PSI) 70 to 100
Tensile Strength 85 psi
Cell Type Closed Cell
Number of Adhesive Sides 1
Firmness Firm (Âż14 psi)
Maximum Temperature 180 Degrees F
Grade Standard
Chemical Resistance Good
Weather Resistance Good
Compression Set 12 %
Oil Resistance Good
Minimum Temperature -100 Degrees F
Water Resistance Good
Firmness @ 25% Deflection 14 psi
Texture Smooth
Adhesive Type Acrylic
Abrasion Resistance Excellent
Minimum Adhesive Temperature -34 Degrees F
Maximum Adhesive Temperature 225 Degrees F
Shape Sheet
Material Skin None

Description

Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 225 Degrees F, Minimum Adhesive Temperature -34 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.