Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Yellow
Mfr # ZUSA-XPE-188
Zoro # G7039487
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyethylene
Length
4 ft
Width
24 in
Thickness
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-XPE-188
Zoro #
G7039487
UPC #
193005195922
Country of Origin
United States
Dimensions
Length
4 ft
Width
24 in
Thickness
1 in
Width - Foam
24 in
Length - Foam
48 in
Thickness - Foam
1 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Description
Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.