Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue

  • Mfr # ZUSA-XPE-119

  • Zoro # G6559646


product price:  $21.99
/ea

Key Features

Color
Blue
Material
Polyethylene
Length
4 ft
Width
24 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-119
Zoro #
G6559646
UPC #
193005195229
Country of Origin
United States

Dimensions

Length
4 ft
Width
24 in
Thickness
1/4 in
Length - Foam
48 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Width - Foam
24 in
Thickness - Foam
1/4 in

Details

Item
Polyethylene Sheet
Color
Blue
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
14
Finish
Smooth Cellular
Standards
FMVSS 302
Type
Crosslink Foam
Temp. Range (F)
-40 Degrees to 225 Degrees F
Color - Foam
Blue
Tensile Strength (PSI)
85
Cell Type - Foam
Crosslink
Density
4 lb/cu ft
Stretch Limit
250%
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.063 in
Material - Foam
Polyethylene
Backing Type
Plain
Tensile Strength
85 psi
Double-Sided
No
Water Resistance
Good
Oil Resistance
Good
Firmness
Firm (¿14 psi)
Adhesive Type
Plain Backing
Grade
Standard
Material Skin
None
Flexibility
Poor
Abrasion Resistance
Excellent
Chemical Resistance
Good
Compression Set
12 %
Maximum Temperature
225 Degrees F
Texture
Smooth
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Firmness @ 25% Deflection
14 psi
Weather Resistance
Good

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.