Zoro Select

Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Blue


product price: $57.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cell Type - Foam Crosslink
  • Material - Foam Polyethylene
  • Length - Foam 48 in
  • Backing Type - Foam Plain
  • Color - Foam Blue
See all product information

Product Information

Dimensions

Width - Foam 24 in
Length - Foam 48 in
Length 4 ft
Width 24 in
Length Tolerance +/- 0.125
Width Tolerance +/- 0.0625

Details

Item - Foam Foam Sheet
Cell Type - Foam Crosslink
Material - Foam Polyethylene
Thickness - Foam 3/4 in
Backing Type - Foam Plain
Color - Foam Blue
Type Crosslink Foam
Thickness Tolerance +/-0.063 in
Stretch Limit 200% to 300%
Material Polyethylene
Color Blue
Density 4 lb/cu ft
Tensile Strength (PSI) 70 to 100
Standards MVSS 302
Firmness @ 25% Deflection (PSI) 40 to 50
Thickness 3/4 in
Finish Smooth Cellular
Temp. Range (F) -100 to 180
Item Polyethylene Sheet
Backing Type Plain
Cell Type Closed Cell
Tensile Strength 85 psi
Chemical Resistance Good
Texture Smooth
Firmness Firm (Âż14 psi)
Water Resistance Good
Material Skin None
Shape Sheet
Compression Set 12 %
Weather Resistance Good
Maximum Temperature 180 Degrees F
Oil Resistance Good
Minimum Temperature -100 Degrees F
Grade Standard
Number of Adhesive Sides 0
Firmness @ 25% Deflection 14 psi
Adhesive Type Plain Backing
Abrasion Resistance Excellent

Description

Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 24 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Standards MVSS 302, Chemical Resistance Good, Oil Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.