Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Yellow

  • Mfr # ZUSA-XPE-708

  • Zoro # G6454707


product price: $67.49
/ea

Key Features

Color
Yellow
Material
Polyethylene
Length
4 ft
Width
24 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-708
Zoro #
G6454707
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Width
24 in
Thickness
3/4 in
Width Tolerance
+/- 0.0625
Length Tolerance
+/- 0.125
Length - Foam
48 in
Width - Foam
24 in
Thickness - Foam
3/4 in

Details

Item
Polyethylene Sheet
Color
Yellow
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Finish
Smooth Cellular
Density
4 lb/cu ft
Cell Type - Foam
Crosslink
Type
Crosslink Foam
Standards
MVSS 302
Firmness @ 25% Deflection (PSI)
40 to 50
Tensile Strength (PSI)
70 to 100
Item - Foam
Foam Sheet
Color - Foam
Yellow
Stretch Limit
200% to 300%
Material - Foam
Polyethylene
Temp. Range (F)
-100 to 180
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.063 in
Backing Type
Plain
Tensile Strength
85 psi
Material Skin
None
Maximum Temperature
180 Degrees F
Water Resistance
Good
Compression Set
12 %
Oil Resistance
Good
Minimum Temperature
-100 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Good
Texture
Smooth
Number of Adhesive Sides
0
Firmness @ 25% Deflection
14 psi
Firmness
Firm (¿14 psi)
Chemical Resistance
Good
Abrasion Resistance
Excellent
Grade
Standard

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.