Shop ZORO SELECT

Foam Sheet, Open Cell, 12 in W, 12 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-MCP-64
  • Zoro # G2447893

product price: 
$
18.79
/ea

Key Features

Color
Black
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-MCP-64
Zoro #
G2447893
UPC #
193005157128
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Density
10 lb/cu ft
Cell Type - Foam
Open Cell
Tensile Strength (PSI)
40
Temp. Range (F)
-40 Degrees to 225 Degrees F
Material - Foam
Polyurethane
Item - Foam
Foam Sheet
Color - Foam
Black
Standards
UL 94 HB
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
6
Backing Type
Adhesive
Tensile Strength
40 psi
Minimum Temperature
-40 Degrees F
Flexibility
Good
Oil Resistance
Fair
Maximum Temperature
225 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Number of Adhesive Sides
2
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
6 psi
Chemical Resistance
Fair
Texture
Smooth
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Grade
Deformation-Resistant
Adhesive Type
Acrylic
Firmness
Soft (5 to 8 psi)
Abrasion Resistance
Excellent
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Length - Foam
12 in
Length Tolerance
+/-1 in
Thickness - Foam
1/8 in

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Deformation-Resistant, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 10 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.