Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Blue

  • Mfr # ZUSA-XPE-122

  • Zoro # G7206385


product price: $38.55
/ea

Key Features

Color
Blue
Material
Polyethylene
Length
4 ft
Width
24 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-122
Zoro #
G7206385
UPC #
193005195250
Country of Origin
United States

Dimensions

Length
4 ft
Width
24 in
Thickness
3/8 in
Width Tolerance
+/-1.000 in
Width - Foam
24 in
Length - Foam
48 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/8 in

Details

Item
Polyethylene Sheet
Color
Blue
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Polyethylene
Finish
Smooth Cellular
Density
4 lb/cu ft
Tensile Strength (PSI)
85
Standards
FMVSS 302
Firmness @ 25% Deflection (PSI)
14
Item - Foam
Foam Sheet
Temp. Range (F)
-40 Degrees to 225 Degrees F
Thickness Tolerance
+/-0.063 in
Cell Type - Foam
Crosslink
Backing Type - Foam
Plain
Stretch Limit
250%
Type
Crosslink Foam
Color - Foam
Blue
Backing Type
Plain
Tensile Strength
85 psi
Double-Sided
No
Flexibility
Poor
Compression Set
12 %
Firmness
Firm (¿14 psi)
Number of Adhesive Sides
0
Firmness @ 25% Deflection
14 psi
Grade
Standard
Weather Resistance
Good
Water Resistance
Good
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Good
Maximum Temperature
180 Degrees F
Chemical Resistance
Good
Material Skin
None
Texture
Smooth
Minimum Temperature
-100 Degrees F

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.