Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black

  • Mfr # ZUSA-XPE-117

  • Zoro # G6805382


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Length
4 ft
Width
4 ft
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-117
Zoro #
G6805382
UPC #
193005195205
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
1 in
Length - Foam
48 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1 in
Width - Foam
48 in

Details

Item
Polyethylene Sheet
Color
Black
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
14
Finish
Smooth Cellular
Backing Type - Foam
Adhesive
Density
4 lb/cu ft
Item - Foam
Foam Sheet
Temp. Range (F)
-40 Degrees to 225 Degrees F
Material - Foam
Polyethylene
Type
Crosslink Foam
Cell Type - Foam
Crosslink
Thickness Tolerance
+/-0.0625 in
Standards
FMVSS 302
Stretch Limit
250%
Tensile Strength (PSI)
85
Tensile Strength
85 psi
Double-Sided
No
Chemical Resistance
Good
Compression Set
12 %
Weather Resistance
Good
Maximum Temperature
225 Degrees F
Oil Resistance
Good
Texture
Smooth
Minimum Temperature
-40 Degrees F
Grade
Standard
Water Resistance
Good
Adhesive Type
Acrylic
Firmness @ 25% Deflection
14 psi
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Excellent
Flexibility
Poor
Firmness
Firm (¿14 psi)
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products