Shop ZORO SELECT

Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red

  • Mfr # ZUSA-XPE-175
  • Zoro # G2218021

product price: 
$
288.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Material
Polyethylene
Length
96 in
Width
48 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-175
Zoro #
G2218021
UPC #
193005195793
Country of Origin
United States
Item
Foam Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Finish
Smooth Cellular
Material - Foam
Polyethylene
Firmness @ 25% Deflection (PSI)
14
Type
Crosslink Foam
Item - Foam
Foam Sheet
Tensile Strength (PSI)
85 psi
Backing Type - Foam
Adhesive
Stretch Limit
250%
Standards
FMVSS 302
Cell Type - Foam
Crosslink
Thickness Tolerance
+/-0.063 in
Temp. Range (F)
-40 Degrees to 225 Degrees F
Density
4 lb/cu ft
Color - Foam
Red
Tensile Strength
85 psi
Double-Sided
No
Texture
Smooth
Number of Adhesive Sides
1
Chemical Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Firmness
Firm (¿14 psi)
Adhesive Type
Acrylic
Compression Set
12 %
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
14 psi
Minimum Temperature
-100 Degrees F
Weather Resistance
Good
Water Resistance
Good
Oil Resistance
Good
Grade
Standard
Material Skin
None
Flexibility
Poor
Chemical Compatibility
Shell Material
Polyethylene
Wire Color
Red
Traction Material
Polyethylene

Dimensions

Length
96 in
Width
48 in
Thickness
1 in
Thickness - Foam
1 in
Width - Foam
48 in
Length - Foam
96 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.