Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-XPE-108

  • Zoro # G4247306


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Length
8 ft
Width
4 ft
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-108
Zoro #
G4247306
UPC #
193005195113
Country of Origin
United States

Dimensions

Length
8 ft
Width
4 ft
Thickness
1/2 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/2 in
Width - Foam
48 in
Length - Foam
96 in

Details

Item
Polyethylene Sheet
Color
Black
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Tensile Strength (PSI)
85
Item - Foam
Foam Sheet
Density
4 lb/cu ft
Cell Type - Foam
Crosslink
Stretch Limit
250%
Type
Crosslink Foam
Backing Type - Foam
Adhesive
Standards
FMVSS 302
Material - Foam
Polyethylene
Finish
Smooth Cellular
Temp. Range (F)
-40 Degrees to 225 Degrees F
Backing Type
Adhesive
Thickness Tolerance
+/-0.0625 in
Firmness @ 25% Deflection (PSI)
14
Tensile Strength
85 psi
Double-Sided
No
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
14 psi
Material Skin
None
Chemical Resistance
Good
Grade
Standard
Maximum Temperature
225 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Number of Adhesive Sides
1
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
12 %
Adhesive Type
Acrylic
Firmness
Firm (¿14 psi)
Flexibility
Poor
Texture
Smooth
Weather Resistance
Good
Abrasion Resistance
Excellent

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.