Foam Sheet, EPDM, Black, 36 in

  • Mfr # ZUSAESR-S-164
  • Zoro # G7835114
product price: 
$
92.69
/ea

Key Features

Color
Black
Length
36"
Width
36 in
Thickness
1/8"
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-164
Zoro #
G7835114
UPC #
193005464592
Country of Origin
China
Color
Black
Shape
Sheet
Temp. Range
-90 Degrees to 275 Degrees F
Standards
ASTM D1056 2A1, FMVSS-302
Density
12 lbs / cu. ft.
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
4 psi
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
60 psi
Backing Type
Acrylic Adhesive
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth
Temperature Range - Adhesives
-30° to 230° F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Item
Foam Sheet
Minimum Temperature
-90 Degrees F
Adhesive Type
Acrylic
Material Skin
None
Firmness @ 25% Deflection
4 psi
Cell Type
Closed Cell
Maximum Temperature
275 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Tensile Strength
60 psi
Maximum Adhesive Temperature
230 Degrees F
Material
EPDM
Wire Color
Black

Dimensions

Length
36"
Width
36 in
Thickness
1/8"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.