Shop ZORO SELECT

Foam Sheet, Microcellular, 12 in W, 12 in L, 1/16 in Thick, Black

  • Mfr # ZUSA-MCP-99
  • Zoro # G4047951

product price: 
$
14.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-MCP-99
Zoro #
G4047951
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Length Tolerance
+/-10%
Width Tolerance
+/-10%
Length - Foam
12 in
Width - Foam
12 in
Thickness - Foam
1/16 in

Details

Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Standards
MVSS 302, UL 94 HBF
Tensile Strength (PSI)
95
Stretch Limit
155%
Finish
Smooth
Cell Type - Foam
Microcellular
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
11
Backing Type
Plain
Backing Type - Foam
Plain
Color - Foam
Black
Material - Foam
Poron Microcellular Urethane
Temp. Range (F)
-40 Degrees to 194 Degrees F
Density
20 lb/cu ft
Thickness Tolerance
+/-10%
Tensile Strength
95 psi
Minimum Temperature
-40 Degrees F
Oil Resistance
Fair
Water Resistance
Good
Weather Resistance
Fair
Grade
Flame-Resistant
Number of Adhesive Sides
0
Texture
Smooth
Material Skin
2-Sided
Maximum Temperature
194 Degrees F
Firmness @ 25% Deflection
17 psi
Firmness
Firm (¿14 psi)
Abrasion Resistance
Excellent
Compression Set
5 %
Chemical Resistance
Fair
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 95 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.