Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Microcellular, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-MCP-77

  • Zoro # G6631633


product price: $31.89
/ea

Key Features

Color
Black
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-77
Zoro #
G6631633
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width - Foam
12 in
Length - Foam
12 in
Thickness - Foam
1/4 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%

Details

Item
Poron Microcellular Urethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Temp. Range (F)
-40 to 194
Finish
Smooth
Thickness Tolerance
+/- 10%
Cell Type - Foam
Microcellular
Tensile Strength (PSI)
70
Color - Foam
Black
Stretch Limit
160%
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Density
15 lb/cu ft
Firmness @ 25% Deflection (PSI)
5
Standards
MVSS 302, UL 94 HBF
Material - Foam
Poron Microcellular Urethane
Tensile Strength
70 psi
Minimum Temperature
-40 Degrees F
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)
Chemical Resistance
Fair
Weather Resistance
Fair
Maximum Adhesive Temperature
200 Degrees F
Maximum Temperature
194 Degrees F
Oil Resistance
Fair
Number of Adhesive Sides
1
Firmness @ 25% Deflection
3 psi
Compression Set
2 %
Grade
Flame-Resistant
Water Resistance
Good
Abrasion Resistance
Excellent
Material Skin
2-Sided

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Open Cell, Number of Adhesive Sides 1, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.