Foam Sheet, Microcellular, 24 in W, 24 in L, 1/16 in Thick, Black

  • Mfr # ZUSA-MCP-100

  • Zoro # G4195396


product price: $32.99
/ea

Key Features

Color
Black
Material
Polyurethane
Length
24 in
Width
24 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-100
Zoro #
G4195396
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
1/16 in
Length - Foam
24 in
Length Tolerance
+/- 10%
Width Tolerance
+/- 10%
Width - Foam
24 in
Thickness - Foam
1/16 in

Details

Item
Poron Microcellular Urethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Firmness @ 25% Deflection (PSI)
11
Item - Foam
Foam Sheet
Stretch Limit
155%
Temp. Range (F)
-40 to 194
Thickness Tolerance
+/- 10%
Density
20 lb/cu ft
Standards
MVSS 302, UL 94 HBF
Tensile Strength (PSI)
95
Backing Type
Plain
Cell Type - Foam
Microcellular
Backing Type - Foam
Plain
Material - Foam
Poron Microcellular Urethane
Finish
Smooth
Color - Foam
Black
Tensile Strength
95 psi
Firmness
Firm (¿14 psi)
Material Skin
2-Sided
Oil Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Excellent
Maximum Temperature
194 Degrees F
Firmness @ 25% Deflection
17 psi
Number of Adhesive Sides
0
Grade
Flame-Resistant
Texture
Smooth
Weather Resistance
Fair
Compression Set
5 %
Minimum Temperature
-40 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Fair

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 24 in, Thickness 1/16 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 95 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.