Foam Sheet, Microcellular, 54 in W, 36 in L, 3/16 in Thick, Black

  • Mfr # ZUSA-MCP-73

  • Zoro # G6904956


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
54 in
Width
36 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-73
Zoro #
G6904956
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
36 in
Thickness
3/16 in
Width Tolerance
+/- 10%
Thickness - Foam
3/16 in
Length Tolerance
+/- 10%
Width - Foam
54 in
Length - Foam
36 in

Details

Item
Poron Microcellular Urethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
70
Density
15 lb/cu ft
Color - Foam
Black
Backing Type
Adhesive
Thickness Tolerance
+/- 10%
Temp. Range (F)
-40 to 194
Stretch Limit
160%
Standards
MVSS 302, UL 94 HBF
Firmness @ 25% Deflection (PSI)
5
Finish
Smooth
Cell Type - Foam
Microcellular
Material - Foam
Poron Microcellular Urethane
Tensile Strength
70 psi
Maximum Adhesive Temperature
200 Degrees F
Maximum Temperature
194 Degrees F
Oil Resistance
Fair
Texture
Smooth
Compression Set
2 %
Number of Adhesive Sides
1
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
3 psi
Weather Resistance
Fair
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Grade
Flame-Resistant
Material Skin
2-Sided

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 54 in, Width 54 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Open Cell, Number of Adhesive Sides 1, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.