Shop ZORO SELECT

Foam Roll, Semi-Closed Cell, 12 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSA-CESR-149
  • Zoro # G3310836

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
12 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-149
Zoro #
G3310836
UPC #
193005041953
Country of Origin
United States
Item
Foam Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Semi-Closed Cell
Tensile Strength
10 psi
Temp. Range (F)
-70 Degrees to 250 Degrees F
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Cell Type - Foam
Semi-Closed Cell
Material - Foam
EPDM
Item - Foam
Foam Roll
Firmness @ 25% Deflection (PSI)
1
Density
6 lb/cu ft
Color - Foam
Black
Tensile Strength (PSI)
10 psi
Number of Adhesive Sides
1
Maximum Temperature
250 Degrees F
Abrasion Resistance
Fair
Firmness @ 25% Deflection
1 psi
Adhesive Type
Acrylic
Chemical Resistance
Good
Weather Resistance
Excellent
Water Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Texture
Textured
Oil Resistance
Poor
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Excellent
Grade
Standard
Minimum Temperature
-70 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
12 in
Thickness
1/8 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1 in

Description

Foam Roll, Material EPDM, Shape Roll, Grade Standard, Length 120 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.