Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSR-F-225
  • Zoro # G7805425
product price: 
$
97.79
/ea

Key Features

Rubber Width
36"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-F-225
Zoro #
G7805425
UPC #
193005463588
Country of Origin
China
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
200 psi
Standards
ASTM D1056 2C4, FMVSS-302
Grade
Standard
Shape
Sheet
Texture
Smooth
Cell Type
Closed Cell
Density
20 lbs / cu. ft.
Firmness @ 25% Deflection
20 psi
Firmness
Firm (14+ psi)
Number of Adhesive Sides
0
Maximum Temperature
200 Degrees F
Minimum Temperature
-70 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Material Skin
None
Item
Foam Sheet
Shell Material
Neoprene
Color
Black
Tensile Strength
200 psi
Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
12"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width
12 in
Length
36 in
Thickness
1/2 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 36 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi

Ratings & reviews