Shop ZORO SELECT

Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSR-FR-238
  • Zoro # G7805102

product price: 
$
69.39
/ea

Key Features

Rubber Width
12"
Rubber Length
36"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-FR-238
Zoro #
G7805102
UPC #
193005875183
Country of Origin
China
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Firmness @ 25% Deflection
3 psi
Cell Type
Closed Cell
Density
10 lbs / cu. ft.
Shape
Sheet
Temperature Range - Adhesives
-30° to 230° F
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-70 Degrees F
Tensile Strength
60 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Maximum Temperature
200 Degrees F
Shell Material
Neoprene
Color
Black
Material Skin
None
Item
Foam Sheet
Maximum Adhesive Temperature
230 Degrees F
Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
36"
Width
12 in
Width Tolerance
+/-1 in
Thickness
1/4 in
Length Tolerance
+/-1 in
Length
36 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Flame-Resistant, Length 36 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.